CURRENT POWERED BY GE #GEM120PH120DIY

Ballast, Fluorescent Magnetic Fluorescent, T8, T12, CFL, 14-20W

SKU: 04316868186
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: Fluorescent Magnetic Fluorescent
Lamp Type: T8, T12, CFL
Lamp Watts: 14-20W
Number of Lamps: 1
Lamp Starting Method: Rapid
Voltage: 120V
Wiring: Series
Lamp Range: F15T8, F15/F20T12
Enclosure: Metal
Description
Ballast, Magnetic Fluorescent; Lamp Type: T8, T12, CFL; Lamp Watts : 14-20W; Number of Lamps: 1; Lamp Starting Method: Rapid; Voltage: 120V; Wiring: Series; Lamp Range: F15T8, F15/F20T12; Enclosure: Metal;