Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T8, T8/HO, 96W

CURRENT POWERED BY GE #GE286MAX-HO-N

Proline® Ballast, Fluorescent Electronic, T8, T8/HO, 96W

SKU #04316863888
Manufacturer Series: Multi-Volt
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T8/HO
Lamp Watts: 96W
Number of Lamps: 1, 2
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: T8
Power Factor: 0.97-0.99
Ballast Factor: Normal
Wiring: Series
Min Temp - deg F: -22°F (-30°C)
Packaging: 10-Pack (Priced per Ballast)
Lamp Range: (1 or 2)F96T8HO
THD Max - Percent: 10%
Dimensions: LxWxH: 9.5 x 1.7 x 1.2 in.

Ballast, Fluorescent Electronic; Lamp Type: T8, T8/HO; Lamp Watts : 96W; Number of Lamps: 1, 2; Lamp Starting Method: Instant; Voltage: 120/277V; Primary Lamp Type: T8; Power Factor: 0.97-0.99; Ballast Factor: Normal; Wiring: Series; Min Temp - deg F: -22°F (-30°C); Packaging: 10-Pack (Priced per Ballast); Lamp Range: (1 or 2)F96T8HO; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.5 x 1.7 x 1.2 in.; Manufacturer Series: Multi-Volt ProLine™

Additional Info: Frequency Rating: 60Hz