Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T8, T12, 70W
CURRENT POWERED BY GE #GE432MAXPL/ULTRA

UltraMax® Ballast, Fluorescent Electronic, T8, T12, 70W

SKU # 04316878625
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T12
Lamp Watts: 70W
Number of Lamps: 4
Lamp Starting Method: Instant
Voltage: 120/277V
Power Factor: 0.95-1.00
Ballast Factor: 0.77
ANSI Code: M98, C143/M143
Min Temp - deg F: -22°F (-30°C)
THD Max - Percent: <8.3%
Dimensions: LxWxH: 9.5 x 1.3 x 1 in.

Ballast, Fluorescent Electronic; Lamp Type: T8, T12; Lamp Watts : 70W; Number of Lamps: 4; Lamp Starting Method: Instant; Voltage: 120/277V; Power Factor: 0.95-1.00; Ballast Factor: 0.77; ANSI Code: M98, C143/M143; Min Temp - deg F: -22°F (-30°C); THD Max - Percent: <8.3%; Dimensions: LxWxH: 9.5 x 1.3 x 1 in.; Manufacturer Series: UltraMax®

Additional Info: Frequency Rating: 60Hz