Menu Search
CURRENT POWERED BY GE #GE232MAXPL/ULTRA

UltraMax® Ballast, Fluorescent Electronic, T8, T12, 15-40W

SKU # 04316872262
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T12
Lamp Watts: 15-40W
Number of Lamps: 1, 2
Lamp Starting Method: Instant
Voltage: 120/277V
Power Factor: 0.9-1.0
Ballast Factor: 0.66-1.46
Min Temp - deg F: -22°F (-30°C)
Lamp Range: F17-40T8, F17-32T8/WM, FE15T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.5 x 1.3 x 1 in.

Ballast, Fluorescent Electronic; Lamp Type: T8, T12; Lamp Watts : 15-40W; Number of Lamps: 1, 2; Lamp Starting Method: Instant; Voltage: 120/277V; Power Factor: 0.9-1.0; Ballast Factor: 0.66-1.46; Min Temp - deg F: -22°F (-30°C); Lamp Range: F17-40T8, F17-32T8/WM, FE15T8; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.5 x 1.3 x 1 in.; Manufacturer Series: UltraMax®

Additional Info: Frequency Rating: 60Hz