Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T8, 44-108W

CURRENT POWERED BY GE #GE259MAXPN/ULTRA

UltraMax® Ballast, Fluorescent Electronic, T8, 44-108W

SKU #04316849767
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 44-108W
Number of Lamps: 1, 2
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F96T8
Power Factor: Normal
Ballast Factor: 0.87-0.88
Wiring: Parallel
Packaging: Bulk Pkg:10 (Priced per ballast)
Lamp Range: (2)F96T8
Dimensions: LxWxH: 9.5 x 1.7 x 1.2 in.

Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 44-108W; Number of Lamps: 1, 2; Lamp Starting Method: Instant; Voltage: 120/277V; Primary Lamp Type: F96T8; Power Factor: Normal; Ballast Factor: 0.87-0.88; Wiring: Parallel; Packaging: Bulk Pkg:10 (Priced per ballast); Lamp Range: (2)F96T8; Dimensions: LxWxH: 9.5 x 1.7 x 1.2 in.; Manufacturer Series: UltraMax®

Additional Info: Frequency Rating: 50Hz