You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CURRENT POWERED BY GE #GE432MAXPH/ULTRA

UltraMax® Ballast, Fluorescent Electronic, T8, 32W

SKU # 04316871723
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 32W
Number of Lamps: 4
Lamp Starting Method: Instant
Voltage: 120/277V
Ballast Factor: 1.18
Min Temp - deg F: -22°F (-30°C)
Dimensions: LxWxH: 9.5 x 1.7 x 1.18 in.

Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 32W; Number of Lamps: 4; Lamp Starting Method: Instant; Voltage: 120/277V; Ballast Factor: 1.18; Min Temp - deg F: -22°F (-30°C); Dimensions: LxWxH: 9.5 x 1.7 x 1.18 in.; Manufacturer Series: UltraMax®

Additional Info: Frequency Rating: 50Hz