Menu Search
CURRENT POWERED BY GE #GE232MAXP90-S60

UltraMax® Ballast, Fluorescent Electronic, T8, 32W

SKU # 04316873233 Manufacturer Series: Dimming
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 32W
Number of Lamps: 2
Lamp Starting Method: Instant
Voltage: 120/277V
Ballast Factor: 1.18
Wiring: Parallel
Dimming Type: Continuous
Min Temp - deg F: -22°F (-30°C)
Dimensions: LxWxH: 9.5 x 1.7 x 1.18 in.
Enclosure: NEMA 1

Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 32W; Number of Lamps: 2; Lamp Starting Method: Instant; Voltage: 120/277V; Ballast Factor: 1.18; Wiring: Parallel; Dimming Type: Continuous; Min Temp - deg F: -22°F (-30°C); Dimensions: LxWxH: 9.5 x 1.7 x 1.18 in.; Enclosure: NEMA 1; Manufacturer Series: UltraMax® Dimming