Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T8, 28W

CURRENT POWERED BY GE #GE132MAX-G-N

UltraMax® Ballast, Fluorescent Electronic, T8, 28W

SKU #04316872269
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 28W
Number of Lamps: 1
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: T8
Power Factor: 0.98
Ballast Factor: Normal
Light Output: Normal
Wiring: Parallel
Min Temp - deg F: -22°F (-30°C)
Packaging: 10-Pack (Priced per Ballast)
Lamp Range: (1)F17T8, F25T8, F25T12, F28T8, F32T8, F32T8U
THD Max - Percent: 11%
Dimensions: LxWxH: 9.5 x 1.3 x 1.18 in.

Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 28W; Number of Lamps: 1; Lamp Starting Method: Instant; Voltage: 120/277V; Primary Lamp Type: T8; Power Factor: 0.98; Ballast Factor: Normal; Light Output: Normal; Wiring: Parallel; Min Temp - deg F: -22°F (-30°C); Packaging: 10-Pack (Priced per Ballast); Lamp Range: (1)F17T8, F25T8, F25T12, F28T8, F32T8, F32T8U; THD Max - Percent: 0.11; Dimensions: LxWxH: 9.5 x 1.3 x 1.18 in.; Manufacturer Series: UltraMax®

Additional Info: Frequency Rating: 60Hz