Menu Search
CURRENT POWERED BY GE #GE432MAX-N-GEN1

Ballast, Fluorescent Electronic, T8, 25-32W

SKU # 04316849774
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 25-32W
Number of Lamps: 4
Lamp Starting Method: Instant
Voltage: 120/277V
Power Factor: 0.87
Light Output: Normal
Wiring: Parallel
Min Temp - deg F: -20°F (-29°C)
Lamp Range: F32T8, F32T8/WM, F28T8 UMX, F32T8/25W
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.20 in.(241x43x30mm)

Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 25-32W; Number of Lamps: 4; Lamp Starting Method: Instant; Voltage: 120/277V; Power Factor: 0.87; Light Output: Normal; Wiring: Parallel; Min Temp - deg F: -20°F (-29°C); Lamp Range: F32T8, F32T8/WM, F28T8 UMX, F32T8/25W; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50x1.70x1.20 in.(241x43x30mm);