Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T8, 19-53W
CURRENT POWERED BY GE #GE232MAXPN/ULTRA

UltraMax® Ballast, Fluorescent Electronic, T8, 19-53W

SKU # 04316872266
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 19-53W
Number of Lamps: 1, 2
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: 0.87-0.99
Ballast Factor: 0.85-1.05
Wiring: Parallel
Min Temp - deg F: -20°F (-29°C)
Packaging: Bulk Pkg:10 (Priced per ballast)
Lamp Range: (2)F17-32T8,(1)F32T8
THD Max - Percent: 4-16%
Dimensions: LxWxH: 9.5 x 1.3 x 1 in.

Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 19-53W; Number of Lamps: 1, 2; Lamp Starting Method: Instant; Voltage: 120/277V; Primary Lamp Type: F32T8; Power Factor: 0.87-0.99; Ballast Factor: 0.85-1.05; Wiring: Parallel; Min Temp - deg F: -20°F (-29°C); Packaging: Bulk Pkg:10 (Priced per ballast); Lamp Range: (2)F17-32T8,(1)F32T8; THD Max - Percent: 4-16%; Dimensions: LxWxH: 9.5 x 1.3 x 1 in.; Manufacturer Series: UltraMax®

Additional Info: Frequency Rating: 60Hz