CURRENT POWERED BY GE #GE454PS347/480-E

Ballast, Fluorescent Electronic, T5, 54W

SKU: 04316862730
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T5
Lamp Watts: 54W
Number of Lamps: 1, 2
Lamp Starting Method: Programmed Rapid
Voltage: 347/480V
Power Factor: >0.98
Ballast Factor: 1
Dimming Type: Non-Dimmable
Min Temp - deg F: -20°F (-29°C)
Lamp Range: F54T5
Dimensions: LxWxH: 16.7 x 1.7 x 1.18 in.
Manufacturer Series: UltraStart®
Description
Ballast, Fluorescent Electronic; Lamp Type: T5; Lamp Watts : 54W; Number of Lamps: 1, 2; Lamp Starting Method: Programmed Rapid; Voltage: 347/480V; Power Factor: >0.98; Ballast Factor: 1.00; Dimming Type: Non-Dimmable; Min Temp - deg F: -20°F (-29°C); Lamp Range: F54T5; Dimensions: LxWxH: 16.7 x 1.7 x 1.18 in.; Manufacturer Series: UltraStart®
Additional Info: Frequency Rating: 60Hz