Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic; Long Twin Tube; 27-64W
CURRENT POWERED BY GE #GEC226MVPS-3/ME-MV

Proline® Ballast, Fluorescent Electronic; Long Twin Tube; 27-64W

SKU # 04316837349 Manufacturer Series: Multi-Volt
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Electronic
Lamp Type: Long Twin Tube, Double/Triple/Quad Tube CFLs, T5, T9 Circline
Lamp Watts: 27-64W
Number of Lamps: 1, 2
Lamp Starting Method: Programmed
Voltage: 108/305V
Power Factor: ≥0.99
Ballast Factor: 1.15
Light Output: Normal
Wiring: Series
ANSI Code: C62.41, C82.11
Min Temp - deg F: -20°F (-29°C)
Packaging: 10 (Priced per ballast)
Lamp Range: (2/1) CFTR26W/GX24q, CFQ26W/G24q, (1) FT36W/2G11, FT24W/4P, CFTR32W/GX24q, CFTR42W/GX24q, FC16T9/40W, FT39W/2G11, (2) CFS21W/GR10q
THD Max - Percent: 13%
Dimensions: 5.00 in. L x 1.00 in. W x 2.37 in. H
Enclosure: Metal Can

Ballast, Fluorescent Electronic; Lamp Type: Long Twin Tube, Double/Triple/Quad Tube CFLs, T5, T9 Circline; Lamp Watts : 27-64W; Number of Lamps: 1, 2; Lamp Starting Method: Programmed; Voltage: 108/305V; Power Factor: ≥0.99; Ballast Factor: 1.15; Light Output: Normal; Wiring: Series; ANSI Code: C62.41, C82.11; Min Temp - deg F: -20°F (-29°C); Packaging: 10 (Priced per ballast); Lamp Range: (2/1) CFTR26W/GX24q, CFQ26W/G24q, (1) FT36W/2G11, FT24W/4P, CFTR32W/GX24q, CFTR42W/GX24q, FC16T9/40W, FT39W/2G11, (2) CFS21W/GR10q; THD Max - Percent: 0.13; Dimensions: 5.00 in. L x 1.00 in. W x 2.37 in. H; Enclosure: Metal Can; Manufacturer Series: Multi-Volt ProLine™

Additional Info: Sound Rating: A(20-24 dB)