Menu Search
Fluorescent Ballasts Ballast, Fluorescent Magnetic, Twin Tube CFL, 5-9W

ADVANCE TRANSFORMER CO #VL1B9TPWI

Ballast, Fluorescent Magnetic, Twin Tube CFL, 5-9W

SKU #78108706906
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: Fluorescent Magnetic
Lamp Type: Twin Tube CFL
Lamp Watts: 5-9W
Number of Lamps: 1
Lamp Starting Method: Preheat
Voltage: 277V
Min Temp - deg F: 0°F (-18°C)
Packaging: (Priced per ballast)
Lamp Range: CFT5-9W/G23
Enclosure: Encapsulated, White Can

Ballast, Fluorescent Magnetic; Lamp Type: Twin Tube CFL; Lamp Watts : 5-9W; Number of Lamps: 1; Lamp Starting Method: Preheat; Voltage: 277V; Min Temp - deg F: 0°F (-18°C); Packaging: (Priced per ballast); Lamp Range: CFT5-9W/G23; Enclosure: Encapsulated, White Can;

Additional Info: End Leads