ADVANCE TRANSFORMER CO #RLCS140TPWI

Ballast, Fluorescent Magnetic, T9 Circline, T12, 32-40W

SKU: 78108708142
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Ballast Type: Fluorescent Magnetic
Lamp Type: T9 Circline, T12
Lamp Watts: 32-40W
Number of Lamps: 1
Lamp Starting Method: Rapid
Voltage: 120V
Primary Lamp Type: FC16T9
Min Temp - deg F: 50°F (10°C)
Packaging: Individual Pkg:10 (Priced per ballast)
Lamp Range: (1)FC12T9, FC16T9
Description
Ballast, Fluorescent Magnetic; Lamp Type: T9 Circline, T12; Lamp Watts : 32-40W; Number of Lamps: 1; Lamp Starting Method: Rapid; Voltage: 120V; Primary Lamp Type: FC16T9; Min Temp - deg F: 50°F (10°C); Packaging: Individual Pkg:10 (Priced per ballast); Lamp Range: (1)FC12T9, FC16T9;
Additional Info: Includes Circline Sockets in White Can