Menu Search
Fluorescent Ballasts Ballast, Fluorescent Magnetic, T9 Circline, T12, 30-40W

ADVANCE TRANSFORMER CO #RL140TPI

Ballast, Fluorescent Magnetic, T9 Circline, T12, 30-40W

SKU #78108710532
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: Fluorescent Magnetic
Lamp Type: T9 Circline, T12
Lamp Watts: 30-40W
Number of Lamps: 1
Lamp Starting Method: Rapid
Voltage: 120V
Primary Lamp Type: F40T12
Min Temp - deg F: 50°F (10°C)
Packaging: Individual Pkg:10 (Priced per ballast)
Lamp Range: (1)F30T12, F40T12, FC12T9, FC16T9

Ballast, Fluorescent Magnetic; Lamp Type: T9 Circline, T12; Lamp Watts : 30-40W; Number of Lamps: 1; Lamp Starting Method: Rapid; Voltage: 120V; Primary Lamp Type: F40T12; Min Temp - deg F: 50°F (10°C); Packaging: Individual Pkg:10 (Priced per ballast); Lamp Range: (1)F30T12, F40T12, FC12T9, FC16T9;

Additional Info: Residential Use Only