ADVANCE TRANSFORMER CO #RS2232TPWM

Ballast, Fluorescent Magnetic, T9 Circline, T12, 22-32W

SKU: 78108700666
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: Fluorescent Magnetic
Lamp Type: T9 Circline, T12
Lamp Watts: 22-32W
Number of Lamps: 2
Lamp Starting Method: Rapid
Voltage: 120V
Primary Lamp Type: FC8T9andFC12T9
Min Temp - deg F: 50°F (10°C)
Packaging: Bulk Pkg:20 (Priced per ballast)
Lamp Range: (2) 1-FC8T9 and 1-FC12T9
Description
Ballast, Fluorescent Magnetic; Lamp Type: T9 Circline, T12; Lamp Watts : 22-32W; Number of Lamps: 2; Lamp Starting Method: Rapid; Voltage: 120V; Primary Lamp Type: FC8T9andFC12T9; Min Temp - deg F: 50°F (10°C); Packaging: Bulk Pkg:20 (Priced per ballast); Lamp Range: (2) 1-FC8T9 and 1-FC12T9;
Additional Info: Includes Circline Sockets in White Can