Menu Search
Search
ADVANCE TRANSFORMER CO #LC1420CTPM

Ballast, Fluorescent Magnetic, T8, T9 Circline, T12, 14-20W

SKU # 78108700348
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Magnetic
Lamp Type: T8, T9 Circline, T12
Lamp Watts: 14-20W
Number of Lamps: 1
Lamp Starting Method: Preheat
Voltage: 120V
Primary Lamp Type: F20T12
Min Temp - deg F: 50°F (10°C)
Packaging: Bulk Pkg:50 (Priced per ballast)
Lamp Range: (1)F14T8, F15T8, F18T8, F19T8, F14T12, F15T12, F20T12, FC6T9, FC8T9

Ballast, Fluorescent Magnetic; Lamp Type: T8, T9 Circline, T12; Lamp Watts : 14-20W; Number of Lamps: 1; Lamp Starting Method: Preheat; Voltage: 120V; Primary Lamp Type: F20T12; Min Temp - deg F: 50°F (10°C); Packaging: Bulk Pkg:50 (Priced per ballast); Lamp Range: (1)F14T8, F15T8, F18T8, F19T8, F14T12, F15T12, F20T12, FC6T9, FC8T9;

Additional Info: Requires Starter. Core and Coil with White Cover.