Menu Search
Fluorescent Ballasts Ballast, Fluorescent Magnetic, T8, T12, 14-20W
ADVANCE TRANSFORMER CO #LC1420CM

Ballast, Fluorescent Magnetic, T8, T12, 14-20W

SKU # 78108700346
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Magnetic
Lamp Type: T8, T12
Lamp Watts: 14-20W
Number of Lamps: 1
Lamp Starting Method: Preheat
Voltage: 120V
Primary Lamp Type: F20T12
Min Temp - deg F: 50°F (10°C)
Packaging: Bulk Pkg (Priced per ballast)
Lamp Range: (1)F14T8, F15T8, F18T8, F19T8, F14T12, F15T12, F20T12

Ballast, Fluorescent Magnetic; Lamp Type: T8, T12; Lamp Watts : 14-20W; Number of Lamps: 1; Lamp Starting Method: Preheat; Voltage: 120V; Primary Lamp Type: F20T12; Min Temp - deg F: 50°F (10°C); Packaging: Bulk Pkg (Priced per ballast); Lamp Range: (1)F14T8, F15T8, F18T8, F19T8, F14T12, F15T12, F20T12;

Additional Info: Requires Starter. Core and Coil with White Cover. Without Class P Thermal Protection