Menu Search
ADVANCE TRANSFORMER CO #HM1P20TPI

Ballast, Fluorescent Magnetic, T8, T12, 14-20W

SKU # 78108722612
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Magnetic
Lamp Type: T8, T12
Lamp Watts: 14-20W
Number of Lamps: 1
Lamp Starting Method: Preheat Trigger
Voltage: 120V
Primary Lamp Type: F20T12
Min Temp - deg F: 0°F (-18°C)
Packaging: Individual Pkg:10 (Priced per ballast)
Lamp Range: (1)F15T8, F14T12, F15T12, F20T12
THD Max - Percent: 10%

Ballast, Fluorescent Magnetic; Lamp Type: T8, T12; Lamp Watts : 14-20W; Number of Lamps: 1; Lamp Starting Method: Preheat Trigger; Voltage: 120V; Primary Lamp Type: F20T12; Min Temp - deg F: 0°F (-18°C); Packaging: Individual Pkg:10 (Priced per ballast); Lamp Range: (1)F15T8, F14T12, F15T12, F20T12; THD Max - Percent: 0.1;

Additional Info: Suitable for outdoor use. Trigger Start. High Power Factor