Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
ADVANCE TRANSFORMER CO #RC2S102TPI

Ballast, Fluorescent Magnetic, T12/VHO, PG17, 215W

SKU # 78108732172
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Magnetic
Lamp Type: T12/VHO, PG17
Lamp Watts: 215W
Number of Lamps: 2
Voltage: 120V
Primary Lamp Type: F48T12VHO
Min Temp - deg F: -20°F (-29°C)
Packaging: Individual Pkg:4 (Priced per ballast)
Lamp Range: (2)F48T12VHO, F48PG17, (1)F48T12VHO, F60T12VHO, F72T12VHO, F96T12VHO, F96T12VHOES, F48PG17, F72PG17, F96PG17

Ballast, Fluorescent Magnetic; Lamp Type: T12/VHO, PG17; Lamp Watts : 215W; Number of Lamps: 2; Voltage: 120V; Primary Lamp Type: F48T12VHO; Min Temp - deg F: -20°F (-29°C); Packaging: Individual Pkg:4 (Priced per ballast); Lamp Range: (2)F48T12VHO, F48PG17, (1)F48T12VHO, F60T12VHO, F72T12VHO, F96T12VHO, F96T12VHOES, F48PG17, F72PG17, F96PG17;

Additional Info: Min. Starting Temp. w/Energy Saving Lamp: 60degF/15degC, 215W 1-Lamp: 0degF/-18degC. Very High Output