Menu Search
ADVANCE TRANSFORMER CO #V2S110TPI

Ballast, Fluorescent Magnetic, T12/HO, 85-110W

SKU # 78108710752
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Magnetic
Lamp Type: T12/HO
Lamp Watts: 85-110W
Number of Lamps: 2
Voltage: 277V
Primary Lamp Type: F96T12HO
Min Temp - deg F: -20°F (-29°C)
Packaging: Individual Pkg:6 (Priced per ballast)
Lamp Range: (2)F72T12HO, F96T12HO, F96T12HOES

Ballast, Fluorescent Magnetic; Lamp Type: T12/HO; Lamp Watts : 85-110W; Number of Lamps: 2; Voltage: 277V; Primary Lamp Type: F96T12HO; Min Temp - deg F: -20°F (-29°C); Packaging: Individual Pkg:6 (Priced per ballast); Lamp Range: (2)F72T12HO, F96T12HO, F96T12HOES;

Additional Info: Min. Starting Temp. w/Energy Saving Lamp: 60degF/15degC