ADVANCE TRANSFORMER CO #VSM2E40STPM

Ballast, Fluorescent Magnetic, T12, 35-40W

SKU: 78108700971
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: Fluorescent Magnetic
Lamp Type: T12
Lamp Watts: 35-40W
Number of Lamps: 2
Lamp Starting Method: Instant
Voltage: 277V
Primary Lamp Type: F48T12
Min Temp - deg F: 0°F (-18°C)
Packaging: Bulk Pkg (Priced per ballast)
Lamp Range: (2)F42T12, F40T12IS, F40T17IS, F48T12, F48T12ES
Description
Ballast, Fluorescent Magnetic; Lamp Type: T12; Lamp Watts : 35-40W; Number of Lamps: 2; Lamp Starting Method: Instant; Voltage: 277V; Primary Lamp Type: F48T12; Min Temp - deg F: 0°F (-18°C); Packaging: Bulk Pkg (Priced per ballast); Lamp Range: (2)F42T12, F40T12IS, F40T17IS, F48T12, F48T12ES;
Additional Info: Slimline. Min. Starting Temp. w/Energy Saving Lamp: 60degF/15degC