Menu Search
Fluorescent Ballasts Ballast, Fluorescent Magnetic, T10, T12, T12 U-Bent, 34-40W
ADVANCE TRANSFORMER CO #RM2S35TPM

Ballast, Fluorescent Magnetic, T10, T12, T12 U-Bent, 34-40W

SKU # 78108700647
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Magnetic
Lamp Type: T10, T12, T12 U-Bent
Lamp Watts: 34-40W
Number of Lamps: 2
Lamp Starting Method: Rapid
Voltage: 120V
Primary Lamp Type: F40T12
Min Temp - deg F: 50°F (10°C)
Packaging: Bulk Pkg (Priced per ballast)
Lamp Range: (2)F40T10, F34T12, F40T12, F34T12U, F40T12U

Ballast, Fluorescent Magnetic; Lamp Type: T10, T12, T12 U-Bent; Lamp Watts : 34-40W; Number of Lamps: 2; Lamp Starting Method: Rapid; Voltage: 120V; Primary Lamp Type: F40T12; Min Temp - deg F: 50°F (10°C); Packaging: Bulk Pkg (Priced per ballast); Lamp Range: (2)F40T10, F34T12, F40T12, F34T12U, F40T12U;

Additional Info: Min. Starting Temp. w/Energy Saving Lamp: 60degF/15degC. For Residential Use Only