Menu Search
ADVANCE TRANSFORMER CO #R2S40TPI

Ballast, Fluorescent Magnetic, T10, T12, T12 U-Bent, 34-40W

SKU # 78108710902
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Magnetic
Lamp Type: T10, T12, T12 U-Bent
Lamp Watts: 34-40W
Number of Lamps: 2
Lamp Starting Method: Rapid
Voltage: 120V
Primary Lamp Type: F40T12
Min Temp - deg F: 50°F (10°C)
Packaging: Individual Pkg:10 (Priced per ballast)

Ballast, Fluorescent Magnetic; Lamp Type: T10, T12, T12 U-Bent; Lamp Watts : 34-40W; Number of Lamps: 2; Lamp Starting Method: Rapid; Voltage: 120V; Primary Lamp Type: F40T12; Min Temp - deg F: 50°F (10°C); Packaging: Individual Pkg:10 (Priced per ballast);

Additional Info: Min. Starting Temp. w/Energy Saving Lamp: 60degF/15degC. For Replacement Use Only