Menu Search
ADVANCE TRANSFORMER CO #VH2B13TPWI

Ballast, Fluorescent Magnetic, Quad Tube CFL, 13W

SKU # 78108705816
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Magnetic
Lamp Type: Quad Tube CFL
Lamp Watts: 13W
Number of Lamps: 2
Lamp Starting Method: Preheat
Voltage: 277V
Power Factor: 0.97
Lamp Range: CFQ13W/GX23
Dimensions: LxWxH: 4.75x1.63x2.22 in. (12.0x4.1x5.6 cm)