Menu Search
Fluorescent Ballasts Ballast, Fluorescent Magnetic, Double Tube CFL, 26W

ADVANCE TRANSFORMER CO #H1Q26TPWM

Ballast, Fluorescent Magnetic, Double Tube CFL, 26W

SKU #78108700201
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: Fluorescent Magnetic
Lamp Type: Double Tube CFL
Lamp Watts: 26W
Number of Lamps: 1
Lamp Starting Method: Preheat
Voltage: 120V
Packaging: (Priced per ballast)
Lamp Range: CFQ26W/G24dV17
Enclosure: Encapsulated, White Can

Ballast, Fluorescent Magnetic; Lamp Type: Double Tube CFL; Lamp Watts : 26W; Number of Lamps: 1; Lamp Starting Method: Preheat; Voltage: 120V; Packaging: (Priced per ballast); Lamp Range: CFQ26W/G24dV17; Enclosure: Encapsulated, White Can;

Additional Info: End Leads, Bulk Pack