Menu Search
Fluorescent Ballasts Ballast, Fluorescent Magnetic, Double Tube CFL, 26W
ADVANCE TRANSFORMER CO #H1Q26TPBLSM

Ballast, Fluorescent Magnetic, Double Tube CFL, 26W

SKU # 78108700197
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Magnetic
Lamp Type: Double Tube CFL
Lamp Watts: 26W
Number of Lamps: 1
Lamp Starting Method: Preheat
Voltage: 120V
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)
Lamp Range: CFQ26W/G24dV17
Enclosure: Encapsulated, Black Can

Ballast, Fluorescent Magnetic; Lamp Type: Double Tube CFL; Lamp Watts : 26W; Number of Lamps: 1; Lamp Starting Method: Preheat; Voltage: 120V; Min Temp - deg F: 50°F (10°C); Packaging: (Priced per ballast); Lamp Range: CFQ26W/G24dV17; Enclosure: Encapsulated, Black Can;

Additional Info: Bottom Leads and Studs