ADVANCE TRANSFORMER CO #VLO2S13TPI

Ballast, Fluorescent Magnetic, 2-Pin CFL, 13-26W

SKU: 78108706156
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Ballast Type: Fluorescent Magnetic
Lamp Type: 2-Pin CFL
Lamp Watts: 13-26W
Number of Lamps: 1, 2
Lamp Starting Method: Preheat
Voltage: 277V
Power Factor: 0.37-0.40
Ballast Factor: 0.95
Wiring: Series
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)
Lamp Range: CFQ13W/GX23, CFT13W/GX23, CFQ26W/G24D
THD Max - Percent: 15%
Enclosure: Core and Coil
Description
Ballast, Fluorescent Magnetic; Lamp Type: 2-Pin CFL; Lamp Watts : 13-26W; Number of Lamps: 1, 2; Lamp Starting Method: Preheat; Voltage: 277V; Power Factor: 0.37-0.40; Ballast Factor: 0.95; Wiring: Series; Min Temp - deg F: 50°F (10°C); Packaging: (Priced per ballast); Lamp Range: CFQ13W/GX23, CFT13W/GX23, CFQ26W/G24D; THD Max - Percent: 0.15; Enclosure: Core and Coil;
Additional Info: Mounting Feet