Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, Twin/Quad Tube CFL, T5, 8-13W

ADVANCE TRANSFORMER CO #RMB2P13S235M

Ballast, Fluorescent Electronic, Twin/Quad Tube CFL, T5, 8-13W

SKU #78108711741
Manufacturer Series: Matchbox
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: Fluorescent Electronic
Lamp Type: Twin/Quad Tube CFL, T5
Lamp Watts: 8-13W
Number of Lamps: 2
Lamp Starting Method: Instant
Voltage: 120V
Light Output: Normal
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Packaging: (Priced per ballast)
Lamp Range: F8-14T5, CFQ13-18W/G24Q, CFT7-9W/2G7, CFTR13-18W/GX24Q
THD Max - Percent: 150%
Dimensions: L x W x H: 3.54 x 1.75 x 0.94 in.

Ballast, Fluorescent Electronic; Lamp Type: Twin/Quad Tube CFL, T5; Lamp Watts : 8-13W; Number of Lamps: 2; Lamp Starting Method: Instant; Voltage: 120V; Light Output: Normal; Wiring: Parallel; Min Temp - deg F: 0°F (-18°C); Packaging: (Priced per ballast); Lamp Range: F8-14T5, CFQ13-18W/G24Q, CFT7-9W/2G7, CFTR13-18W/GX24Q; THD Max - Percent: 1.5; Dimensions: L x W x H: 3.54 x 1.75 x 0.94 in.; Manufacturer Series: Matchbox

Additional Info: Dimensions: 3.54"L x 1.75"W x 0.94"H