ADVANCE TRANSFORMER CO #RK2S32TPM

Ballast, Fluorescent Electronic, T8, T8 U-Bent, 32W

SKU: 78108700557
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T8 U-Bent
Lamp Watts: 32W
Number of Lamps: 2
Lamp Starting Method: Rapid
Voltage: 120V
Primary Lamp Type: F32T8
Power Factor: Normal
Wiring: Series
Min Temp - deg F: 50°F (10°C)
Packaging: Bulk Pkg (Priced per ballast)
Lamp Range: (2)F32T8
THD Max - Percent: 15%
Dimensions: LxWxH: 9.50x2.38x1.50 in (24.1x6.0x3.8 cm)
Manufacturer Series: Powrkut
Description
Ballast, Fluorescent Electronic; Lamp Type: T8, T8 U-Bent; Lamp Watts : 32W; Number of Lamps: 2; Lamp Starting Method: Rapid; Voltage: 120V; Primary Lamp Type: F32T8; Power Factor: Normal; Wiring: Series; Min Temp - deg F: 50°F (10°C); Packaging: Bulk Pkg (Priced per ballast); Lamp Range: (2)F32T8; THD Max - Percent: 0.15; Dimensions: LxWxH: 9.50x2.38x1.50 in (24.1x6.0x3.8 cm); Manufacturer Series: Powrkut
Additional Info: Hybrid Design, Low Frequency Ballast