ADVANCE TRANSFORMER CO #IOP1S32LWSC35I

Ballast, Fluorescent Electronic, T8, T8 U-Bend, 25-32W

SKU: 78108711789
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T8 U-Bend
Lamp Watts: 25-32W
Number of Lamps: 1
Lamp Starting Method: Programmed
Voltage: 120/277V
Power Factor: 0.72
Wiring: Series
ANSI Code: C82.11
Min Temp - deg F: -18°F
Lamp Range: F32T8/ES , F25T8, FBO24T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in. (24.1x4.3x2.9 cm)
Manufacturer Series: Optanium
Description
Ballast, Fluorescent Electronic; Lamp Type: T8, T8 U-Bend; Lamp Watts : 25-32W; Number of Lamps: 1; Lamp Starting Method: Programmed; Voltage: 120/277V; Power Factor: 0.72; Wiring: Series; ANSI Code: C82.11; Min Temp - deg F: -18°F; Lamp Range: F32T8/ES , F25T8, FBO24T8; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50x1.70x1.18 in. (24.1x4.3x2.9 cm); Manufacturer Series: Optanium