ADVANCE TRANSFORMER CO #IZT2S32SC35M

Ballast, Fluorescent Electronic, T8, T8 U-Bend, 17-32W

SKU: 78108702783
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T8 U-Bend
Lamp Watts: 17-32W
Number of Lamps: 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Light Output: Normal
Wiring: Series
Dimming Type: Continuous Dimming 100-3%
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)
Manufacturer Series: Mark 7 0-10V
Description
Ballast, Fluorescent Electronic; Lamp Type: T8, T8 U-Bend; Lamp Watts : 17-32W; Number of Lamps: 2; Lamp Starting Method: Programmed; Voltage: 120/277V; Light Output: Normal; Wiring: Series; Dimming Type: Continuous Dimming 100-3%; Min Temp - deg F: 50°F (10°C); Packaging: (Priced per ballast); Manufacturer Series: Mark 7 0-10V