ADVANCE TRANSFORMER CO #IOPA3P32N35M

Ballast, Fluorescent Electronic, T8, 32W

SKU: 78108712463
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 32W
Number of Lamps: 2, 3
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: 0.98
Wiring: Parallel
Packaging: Pkg Qty: 30
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.30x1.00 in. (24.1x3.3x2.5 cm)
Enclosure: Metal
Manufacturer Series: Optanium
Description
Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 32W; Number of Lamps: 2, 3; Lamp Starting Method: Instant; Voltage: 120/277V; Primary Lamp Type: F32T8; Power Factor: 0.98; Wiring: Parallel; Packaging: Pkg Qty: 30; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50x1.30x1.00 in. (24.1x3.3x2.5 cm); Enclosure: Metal; Manufacturer Series: Optanium
Additional Info: Housing Material: Metal, Wire Type: Solid, Power Factor: 0.98