You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ADVANCE TRANSFORMER CO #IOP4PSP32HLG35M

Ballast, Fluorescent Electronic, T8, 32W

SKU # 78108712351
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 32W
Number of Lamps: 4
Lamp Starting Method: Programmed
Voltage: 120/277V
Power Factor: 0.98
Ballast Factor: 1.18
Light Output: High Power
Wiring: Parallel
ANSI Code: C82.11, C62.41
Dimming Type: Non-Dimmable
Min Temp - deg F: 0°F (-18°C)
Packaging: 6 (Priced per ballast)
Lamp Range: (4)F32T8
THD Max - Percent: 10%
Dimensions: LxWxH: 16.7 x 1.7 x 1.18 in.
Enclosure: Metal

Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 32W; Number of Lamps: 4; Lamp Starting Method: Programmed; Voltage: 120/277V; Power Factor: 0.98; Ballast Factor: 1.18; Light Output: High Power; Wiring: Parallel; ANSI Code: C82.11, C62.41; Dimming Type: Non-Dimmable; Min Temp - deg F: 0°F (-18°C); Packaging: 6 (Priced per ballast); Lamp Range: (4)F32T8; THD Max - Percent: 0.1; Dimensions: 16.70 in. L x 1.70 in. W x 1.18 in. H; Enclosure: Metal;