Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T8, 32W
ADVANCE TRANSFORMER CO #IOP2P32N35M

Optanium Ballast, Fluorescent Electronic, T8, 32W

SKU # 78108712508
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 32W
Number of Lamps: 1, 2
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: 0.98
Wiring: Parallel
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.30x1.00 in (24.1x3.3x2.5 cm)
Enclosure: Metal

Additional Info: Wire Type: Solid.