Menu Search
ADVANCE TRANSFORMER CO #ICN3P32SC35I

Centium Ballast, Fluorescent Electronic, T8, 17-70W

SKU # 78108710637
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17-70W
Number of Lamps: 3
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: Normal
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Packaging: Individual Pkg:10 (Priced per ballast)
Lamp Range: F17T8, F25T8, F32T8, F32T8U, F32T8ES(30W), F40T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)

Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 17-70W; Number of Lamps: 3; Lamp Starting Method: Instant; Voltage: 120/277V; Primary Lamp Type: F32T8; Power Factor: Normal; Wiring: Parallel; Min Temp - deg F: 0°F (-18°C); Packaging: Individual Pkg:10 (Priced per ballast); Lamp Range: F17T8, F25T8, F32T8, F32T8U, F32T8ES(30W), F40T8; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm); Manufacturer Series: Centium

Additional Info: Min. Starting Temp. and THD Max. as listed may vary with lamp application