Menu Search
ADVANCE TRANSFORMER CO #IOPA4P32N35I

Optanium Ballast, Fluorescent Electronic, T8, 17-40W

SKU # 78108711524
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17-40W
Number of Lamps: 4
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: Normal Power
Wiring: Parallel
Min Temp - deg F: -20°F (-29°C)
Packaging: Individual Pkg (Priced per ballast)
Lamp Range: (4)F17-32T8,(3)F17-40T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.30x1.00 in (24.1x3.3x2.5 cm)

Additional Info: Min. Starting Temp. and THD Max. as listed may vary with lamp application