Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T8, 17-40W

ADVANCE TRANSFORMER CO #IOPA2P32HLSC35M

Optanium Ballast, Fluorescent Electronic, T8, 17-40W

SKU #78108707982
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17-40W
Number of Lamps: 2
Lamp Starting Method: Instant
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: High Power
Wiring: Parallel
Min Temp - deg F: -20°F (-29°C)
Packaging: Bulk Pkg:20 (Priced per ballast)
Lamp Range: F17T8, F25T8, F32T8, F32T8U, F32T8ES(25, 28, 30W), F40T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)

Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 17-40W; Number of Lamps: 2; Lamp Starting Method: Instant; Voltage: 120/277V; Primary Lamp Type: F32T8; Power Factor: High Power; Wiring: Parallel; Min Temp - deg F: -20°F (-29°C); Packaging: Bulk Pkg:20 (Priced per ballast); Lamp Range: F17T8, F25T8, F32T8, F32T8U, F32T8ES(25, 28, 30W), F40T8; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm); Manufacturer Series: Optanium

Additional Info: Min. Starting Temp. and THD Max. as listed may vary with lamp application