Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T8, 17-32W

ADVANCE TRANSFORMER CO #REL2P32SC35I

Standard Ballast, Fluorescent Electronic, T8, 17-32W

SKU #78108708483
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17-32W
Number of Lamps: 2
Lamp Starting Method: Instant
Voltage: 120V
Primary Lamp Type: F32T8
Power Factor: Normal Power
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Packaging: Individual Pkg:10 (Priced per ballast)
Lamp Range: (2)F17-32T8,(1)F25-32T8
THD Max - Percent: 20%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)

Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 17-32W; Number of Lamps: 2; Lamp Starting Method: Instant; Voltage: 120V; Primary Lamp Type: F32T8; Power Factor: Normal Power; Wiring: Parallel; Min Temp - deg F: 0°F (-18°C); Packaging: Individual Pkg:10 (Priced per ballast); Lamp Range: (2)F17-32T8,(1)F25-32T8; THD Max - Percent: 0.2; Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm); Manufacturer Series: Standard

Additional Info: Min. Starting Temp. and THD Max. as listed may vary with lamp application