Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T8, 17-32W

ADVANCE TRANSFORMER CO #IOP4PSP32SC35M

Optanium Ballast, Fluorescent Electronic, T8, 17-32W

SKU #78108708181
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17-32W
Number of Lamps: 4
Lamp Starting Method: Programmed
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: Normal Power
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Packaging: Bulk Pkg:20 (Priced per ballast)
Lamp Range: (4)F17-32T8
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)

Additional Info: Min. Starting Temp. as listed may vary with lamp application