ADVANCE TRANSFORMER CO #IOP3S32LWSC35I

Ballast, Fluorescent Electronic, T8, 17-32W

SKU: 78108704775
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17-32W
Number of Lamps: 3
Lamp Starting Method: Programmed
Voltage: 120/277V
Primary Lamp Type: F32T8
Power Factor: Low Power
Wiring: Series
Min Temp - deg F: 0°F (-18°C)
Packaging: Individual Pkg:10 (Priced per ballast)
Lamp Range: F17T8, F25T8, F32T8, F32T8U, F32T8ES(25, 28, 30W)
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)
Manufacturer Series: Optanium
Description
Ballast, Fluorescent Electronic; Lamp Type: T8; Lamp Watts : 17-32W; Number of Lamps: 3; Lamp Starting Method: Programmed; Voltage: 120/277V; Primary Lamp Type: F32T8; Power Factor: Low Power; Wiring: Series; Min Temp - deg F: 0°F (-18°C); Packaging: Individual Pkg:10 (Priced per ballast); Lamp Range: F17T8, F25T8, F32T8, F32T8U, F32T8ES(25, 28, 30W); THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm); Manufacturer Series: Optanium
Additional Info: Min. Starting Temp. as listed may vary with lamp application