Menu Search
ADVANCE TRANSFORMER CO #ICN2S54N35I

Centium Ballast, Fluorescent Electronic, T5, T5/HO, Twin Tube CFL, 36-55W

SKU # 78108711056
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T5, T5/HO, Twin Tube CFL
Lamp Watts: 36-55W
Number of Lamps: 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Primary Lamp Type: F54T5HO
Power Factor: Normal Power
Wiring: Series
Min Temp - deg F: -20°F (-29°C)
Lamp Range: (2/1)F54T5HO,FC12T5-55W,FT36-55W2G11
THD Max - Percent: 10%
Dimensions: LxWxH: 9.5x1.3x1.00 in(24.1x3.3x2.5 cm)

Ballast, Fluorescent Electronic; Lamp Type: T5, T5/HO, Twin Tube CFL; Lamp Watts : 36-55W; Number of Lamps: 2; Lamp Starting Method: Programmed; Voltage: 120/277V; Primary Lamp Type: F54T5HO; Power Factor: Normal Power; Wiring: Series; Min Temp - deg F: -20°F (-29°C); Lamp Range: (2/1)F54T5HO,FC12T5-55W,FT36-55W2G11; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.5x1.3x1.00 in(24.1x3.3x2.5 cm); Manufacturer Series: Centium