Menu Search
ADVANCE TRANSFORMER CO #REZ2S5435M

PowerLine Ballast, Fluorescent Electronic, T5/HO, 54W

SKU # 78108710929 Manufacturer Series: Mark 10
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T5/HO
Lamp Watts: 54W
Number of Lamps: 2
Lamp Starting Method: Programmed
Voltage: 120V
Light Output: High Power
Wiring: Series
Dimming Type: Continuous Dimming 100-3%
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)
Lamp Range: F54T5HO, FC12T5HO, FT55W2GT11

Ballast, Fluorescent Electronic; Lamp Type: T5/HO; Lamp Watts : 54W; Number of Lamps: 2; Lamp Starting Method: Programmed; Voltage: 120V; Light Output: High Power; Wiring: Series; Dimming Type: Continuous Dimming 100-3%; Min Temp - deg F: 50°F (10°C); Packaging: (Priced per ballast); Lamp Range: F54T5HO, FC12T5HO, FT55W2GT11; Manufacturer Series: Mark 10 Powerline

Additional Info: Lamp Type: F54T5HO, FC12T5HO, FT55W2GT11