Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T5/HO, 54W
ADVANCE TRANSFORMER CO #ICN2S5490CT35M

Centium Ballast, Fluorescent Electronic, T5/HO, 54W

SKU # 78108713183
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Electronic
Lamp Type: T5/HO
Lamp Watts: 54W
Number of Lamps: 1, 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Primary Lamp Type: F54T5/HO
Power Factor: 0.98
Wiring: Series
Packaging: Pkg Qty: 18
Lamp Range: (2)F54T5/HO
THD Max - Percent: 10%
Dimensions: LxWxH: 14.17x1.18x1.06 in. (36.0x3.0x2.7 cm)
Enclosure: Metal

Ballast, Fluorescent Electronic; Lamp Type: T5/HO; Lamp Watts : 54W; Number of Lamps: 1, 2; Lamp Starting Method: Programmed; Voltage: 120/277V; Primary Lamp Type: F54T5/HO; Power Factor: 0.98; Wiring: Series; Packaging: Pkg Qty: 18; Lamp Range: (2)F54T5/HO; THD Max - Percent: 0.1; Dimensions: LxWxH: 14.17x1.18x1.06 in. (36.0x3.0x2.7 cm); Enclosure: Metal; Manufacturer Series: Centium

Additional Info: Wire Type: Solid