Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T5/HO, 54W
ADVANCE TRANSFORMER CO #ICN2S5490CN35I

Centium Ballast, Fluorescent Electronic, T5/HO, 54W

SKU # 78108712485
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Electronic
Lamp Type: T5/HO
Lamp Watts: 54W
Number of Lamps: 1, 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Power Factor: 0.98
Light Output: Fixed
Wiring: Series
Packaging: Pkg Qty: 10
Lamp Range: F54T5/HO
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.30x1.00 in.

Ballast, Fluorescent Electronic; Lamp Type: T5/HO; Lamp Watts : 54W; Number of Lamps: 1, 2; Lamp Starting Method: Programmed; Voltage: 120/277V; Power Factor: 0.98; Light Output: Fixed; Wiring: Series; Packaging: Pkg Qty: 10; Lamp Range: F54T5/HO; THD Max - Percent: 0.1; Dimensions: LxWxH: 9.50x1.30x1.00 in.; Manufacturer Series: Centium