Menu Search
Fluorescent Ballasts Ballast, Fluorescent Electronic, T5/HO, 24W
ADVANCE TRANSFORMER CO #ICN2S24T35I

Centium Ballast, Fluorescent Electronic, T5/HO, 24W

SKU # 78108713169
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Ballast Type: Fluorescent Electronic
Lamp Type: T5/HO
Lamp Watts: 24W
Number of Lamps: 1, 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Primary Lamp Type: F24T5/HO
Power Factor: 0.98
Wiring: Series
Packaging: Pkg Qty: 10
Lamp Range: (2)F24T5/HO
THD Max - Percent: 10%
Dimensions: LxWxH: 14.17x1.18x1.06 in. (36.0x3.0x2.7 cm)
Enclosure: Metal

Ballast, Fluorescent Electronic; Lamp Type: T5/HO; Lamp Watts : 24W; Number of Lamps: 1, 2; Lamp Starting Method: Programmed; Voltage: 120/277V; Primary Lamp Type: F24T5/HO; Power Factor: 0.98; Wiring: Series; Packaging: Pkg Qty: 10; Lamp Range: (2)F24T5/HO; THD Max - Percent: 0.1; Dimensions: LxWxH: 14.17x1.18x1.06 in. (36.0x3.0x2.7 cm); Enclosure: Metal; Manufacturer Series: Centium

Additional Info: Housing Material: Metal, Wire Type: Solid, Power Factor: 0.98