Menu Search
ADVANCE TRANSFORMER CO #ICN2S24N35M

Centium Ballast, Fluorescent Electronic, T5/HO, 24W

SKU # 78108712956
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T5/HO
Lamp Watts: 24W
Number of Lamps: 1, 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Primary Lamp Type: F24T5HO
Power Factor: 0.98
Wiring: Series
Lamp Range: F24T5HO
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.30x1.00 in (24.1x3.3x2.5 cm)
Enclosure: Metal

Additional Info: Wire Type: Solid.