You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ADVANCE TRANSFORMER CO #VEL2S40SC35I

Standard Ballast, Fluorescent Electronic, T12, T12 U-Bend, 25-40W

SKU # 78108711119
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: Fluorescent Electronic
Lamp Type: T12, T12 U-Bend
Lamp Watts: 25-40W
Number of Lamps: 2
Lamp Starting Method: Rapid
Voltage: 277V
Primary Lamp Type: F40T12
Power Factor: Normal Power
Wiring: Series
Min Temp - deg F: 50°F (10°C)
Packaging: Individual Pkg:10 (Priced per ballast)
Lamp Range: (2)F25-40T12
THD Max - Percent: 20%
Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm)

Ballast, Fluorescent Electronic; Lamp Type: T12, T12 U-Bend; Lamp Watts : 25-40W; Number of Lamps: 2; Lamp Starting Method: Rapid; Voltage: 277V; Primary Lamp Type: F40T12; Power Factor: Normal Power; Wiring: Series; Min Temp - deg F: 50°F (10°C); Packaging: Individual Pkg:10 (Priced per ballast); Lamp Range: (2)F25-40T12; THD Max - Percent: 0.2; Dimensions: LxWxH: 9.50x1.70x1.18 in (24.1x4.3x3.0 cm); Manufacturer Series: Standard