ADVANCE TRANSFORMER CO #REL2P60S35I

Ballast, Fluorescent Electronic, T12, 75-85W

SKU: 78108707266
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: Fluorescent Electronic
Lamp Type: T12
Lamp Watts: 75-85W
Number of Lamps: 2
Voltage: 120V
Primary Lamp Type: F72-96T12
Wiring: Parallel
Min Temp - deg F: 50°F (10°C)
Lamp Range: F72-96T12
THD Max - Percent: 20%
Manufacturer Series: Standard
Description
Ballast, Fluorescent Electronic; Lamp Type: T12; Lamp Watts : 75-85W; Number of Lamps: 2; Voltage: 120V; Primary Lamp Type: F72-96T12; Wiring: Parallel; Min Temp - deg F: 50°F (10°C); Lamp Range: F72-96T12; THD Max - Percent: 0.2; Manufacturer Series: Standard
Additional Info: NOTE: Availability based on current stock. Suggested replacement Mfr Part# REL2P60SA35I