Menu Search
Flow Monitors and Sensors Flow Transmitter, 115-230VAC, 380 mA, Wall Mount, Polyamide

SIEMENS #7ME69101AA101AA0

Flow Transmitter, 115-230VAC, 380 mA, Wall Mount, Polyamide

SKU #41916998487
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flowmeter
Voltage: 115-230V AC
Material: Polyamide
NEMA/IEC: NEMA 4X/6

Flow Monitors: Type - Flowmeter; Voltage - 115-230VAC; Material - Polyamide; NEMA/IEC - NEMA 4X/6; Additional Information - IP67

Additional Info: IP67